Shop All Paper Shredders
Dahle
Office Shredder, Security P-6, 9-11 Sheets
Mfr # 40430
Zoro # G6438769
product price: $2,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,339.99
Free 30-Day Returns
Key Features
- Wastebasket Capacity 30 gal
- Cut Style Extreme Cross Cut
- Max. Shredding Capacity 11 Per Pass
- Security Level P-6
- Throat Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 40430
- Zoro # G6438769
- UPC # 076769404304
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Throat Width | 10.25 in |
Shred Size | 0.031 in x 0.438 in |
Length | 17.3 in |
Height | 36.8 in |
Width | 21-1/2 in |
Details
Item | Office Shredder,Security P-6,9-11 Sheets |
Wastebasket Capacity | 30 gal |
Cut Style | Extreme Cross Cut |
Max. Shredding Capacity | 11 Per Pass |
Security Level | P-6 |
Color | Gray |
Standards | ETL |
Shredding Speed | 20 ft/min |
Includes | (10) Shred Bags, 1.7 oz. Bottle of Shredder Oil, Power Cable, Shred Bag Retaining Ring, Hex Key, Quick Start Guide, User Guide |
Features | SmartPower, Rubber Shock Mount, Thermally Protected Motor |
Maximum Run Time | 10 mins |
Noise Level Without Load | 52 dB |
Motor Power | 2013.39 W |
Input Voltage | 115V AC |
Cool Down Time | 20 mins |
Shredder Type | Non-Continuous |
Recommended Number of Users | 3 to 5 |
Description
Office Shredder,Security P-6,9-11 Sheets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, NeonAssortment, 500, PK500 (20260)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- TOPS Holder, PenPalPenHolder, Ast (PENPAL-1)
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- DAHLE Industrial High Capacity Shredder, P-3, (929 IS)
- DAHLE Hard Drive/Paper Shredder, H-4/P-3 (828 HD)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- DAHLE Shredder Oil, PK4 (20722)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- DAHLE Industrial High Capacity Shredder, P-3, (919 IS)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- Dahle Paper Shredders