Shop All Monitor Mounts & Brackets
Dahle North America
Novus TSS Basic Monitor Arm Desk Mount with System Clamp, Silver
Mfr # 220+0050+000
Zoro # G708588883
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle North America
- MFR # 220+0050+000
- Zoro # G708588883
- UPC # 7676922000508
- Country of Origin Czechia
- Category Monitor Mounts & Brackets
Description
designed for stability and strength, the tss basic can easily be adjusted for height, reach, horizontal position, and monitor tilt to achieve the perfect viewing angle. The 4-channel column allows for the addition of more tss arms, mounts, and accessories as needed. features: adjustability: horizontal position, monitor angle, height carrying capacity: 26 lbs range, folding arm iii: 19.88in column height: 17.52in system clamp mounts on tables from .55in to 1.57in high-quality aluminum and metal construction cable clips keep cables under control german engineered for quality and longevity mounting standard: vesa 75/100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON W2050 Pro 1080p Auto Focus Pro Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (K81176WW)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- GBC Locking Laminator Cabinet (1154314)
- DAC Monitor Riser, LCD/TFT, 13"x10-1/2"x1"to4-3/4", 66lb Cap, BK (DTA02161)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- AIDATA Lappad, Portable Laptop Platform (LAP005)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- Dahle North America Monitor Mounts & Brackets