Dahle North America

Novus® MY Tab Tablet Holder, Black


product price: $63.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Novus my tab tablet holder, black tablets have become an integral part of many work environments. They allow access to information no matter where you are. But how do you effectively incorporate them into your workstation? the my tab from novus more space is a spring-loaded tablet holder that lifts a tablet off the desk so it's in the perfect viewing position and within easy reach. the my tab is designed to attach to a my fix mount for easy integration into your work flow. It opens along a sliding, spring loaded track for easy, one-handed placement and release. No worries about slipping - the tablet is gripped gently and securely with soft, rubberized pads. The my tab features a quick release attachment that allows the my tab to easily be removed, or added, to any my monitor mount. the my tab holds tablets ranging in size from 6.25" to 11.75" in either portrait or landscape position for greater versatility. The my tab is also available as the free-standing my point which includes a 9.84" anodized aluminum column with a metal base for stability. features: unique tablet holder that makes it very easy to insert and remove a variety of tablets tablet mount for tablets with a size of 6.25" to 11.75" tablets can be used in portrait or landscape format for attachment to novus my fix, novus my arm and novus tss support elements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.