Shop All Paper Cutters
Dahle North America
Dahle® Professional Guillotine - 13 3/8" cutting length
Mfr # 533
Zoro # G104952189
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle North America
- MFR # 533
- Zoro # G104952189
- UPC # 76769212008
- Country of Origin Czechia
- Category Paper Cutters
Description
Dahle 533 professional guillotine - 13 3/8" cutting length the dahle 533 professional guillotine paper cutter is designed with safety as a top priority. A protective guard not only protects your fingers, but also doubles as a paper clamp. When it's depressed, your work is held securely in place. Equipped with a self-sharpening blade, the 533 cutter can handle up to 15 sheets of paper. The blade on this guillotine cutter also features an innovative spring system that will hold the blade at any angle and prevent it from flying up or falling down accidentally. The self-sharpening blade is made from german solingen steel and maintains a perfectly honed edge every time it is used. With a cut length of 13 3/8", the dahle 533 professional guillotine is the perfect tool for cutting paper, card stock, and illustration paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1880-34)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- CARL MFG Replacement Straight Blade Set, f/ DC-210/220/238, Silver (CUI14028)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx39-1/4"Lx3"H, BK/SR (CUI12650)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: Elite - Carbide Cutter Wheel 50mm 2003 (LKP) (LKP-CARBIDE-WHEEL)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- Dahle North America Paper Cutters