Shop All Paper Cutters
Dahle North America
Dahle® 552 Professional Rolling Trimmer - 20" Cutting Length
Mfr # 00552-15001
Zoro # G604952160
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dahle North America
- MFR # 00552-15001
- Zoro # G604952160
- UPC # 4009729069547
- Country of Origin Czechia
- Category Paper Cutters
Description
Dahle 552 professional rolling trimmer - 20" cutting length the dahle 552 professional rotary trimmer with a 20" cut length is designed for precision and accuracy. It features a ground self-sharpening blade that cuts in both directions, a dual-barrel guide bar for strength, and an automatic clamp to prevent shifting. This german engineered cutter is ultra-precise and ideal for trimming paper, photos, and cardstock. features self-sharpening blade cuts in both directions dual-barrel aluminum guide bar provides strength and accuracy automatic clamp holds work securely and prevents shifting ground steel blade is encased in a protective housing for safety sturdy metal base with non-slip rubber feet screened inch, metric and angled guides for easy alignment space-saving upright storage with kickstand endcaps adjustable magnetic alignment guide for sizing cuts german engineered for precision and accuracy perfect for trimming paper, photos, and cardstock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (11A707)
- BSC PREFERRED 20 x 12 x 12'' Double Wall Boxes, 15PK (S-12603)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (16033)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- Dahle North America Paper Cutters