Shop All Paper Cutters
Dahle North America
Dahle® 51 1/8" Premium Large Format Rotary Trimmer w/Stand
Mfr # 448s
Zoro # G204952164
product price: $1,582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,582.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle North America
- MFR # 448s
- Zoro # G204952164
- UPC # 76769449008
- Country of Origin Czechia
- Category Paper Cutters
Description
Dahle 51 1/8" premium large format rotary trimmer w/stand dahle now offers a line of large format rolling trimmers designed for heavy duty applications where precision is essential. The 448s has a cut length of 51" and offers a cutting capacity of up to 20 sheets of paper at a time as well as mat board. This performance is made possible by a thick walled aluminum guide rod which provides maximum strength with minimal side movement of the cutting head. These commercial grade trimmers are perfect for cutting oversize paper, large format images, and press sheets. A metal stand with paper catch offers a stable and secure mounting solution for the trimmer. This stand also maximizes floor space while providing an optimal and comfortable height for trimming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- MAX Flat-Clinchtandardtapler, (HD-50DF BLACK)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Rotary Trimmer - 10 Sheets (16718)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- Dahle North America Paper Cutters