Shop All Paper Cutters
Dahle North America
Dahle® 37 3/4" Premium Large Format Rotary Trimmer w/Stand
Mfr # 446s
Zoro # G104952165
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle North America
- MFR # 446s
- Zoro # G104952165
- UPC # 76769447004
- Country of Origin Czechia
- Category Paper Cutters
Description
Dahle 37 3/4" premium large format rotary trimmer w/stand dahle now offers a line of large format rolling trimmers designed for heavy duty applications where precision is essential. The 446s has a cut length of 36 1/4" and offers a cutting capacity of up to 22 sheets of paper at a time as well as mat board. This performance is made possible by a thick walled aluminum guide rod which provides maximum strength with minimal side movement of the cutting head. These commercial grade trimmers are perfect for cutting oversize paper, large format images, and press sheets. A metal stand with paper catch offers a stable and secure mounting solution for the trimmer. This stand also maximizes floor space while providing an optimal and comfortable height for trimming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- ABILITATIONS MegaChewlery Chewable Bracelets, Assorted Colors, Set of 7 PK (T29953)
- OHAUS In-use cover, scout (30269022)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx39-1/4"Lx3"H, BK/SR (CUI12650)
- Dahle North America Paper Cutters