Shop All Paper Shredders
Dahle
MHP Oil Free Shredder, 24-26 Sht, Lev. P4
Mfr # 50464
Zoro # G6438951
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL
- Security Level P-4
- Cut Style Cross Cut
- Shred Size 0.125 in x 1.563 in
- Max. Shredding Capacity 26 Per Pass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dahle
- MFR # 50464
- Zoro # G6438951
- UPC # 076769504646
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Shred Size | 0.125 in x 1.563 in |
Throat Width | 12 in |
Length | 17.3 in |
Width | 21-1/2 in |
Height | 36.8 in |
Details
Item | MHP Oil Free Shredder,24-26 Sht,Lev. P4 |
Standards | ETL |
Security Level | P-4 |
Cut Style | Cross Cut |
Max. Shredding Capacity | 26 Per Pass |
Shreds | DVD, Staples, Paper Clip, Credit Card, CD |
Shredding Speed | 20 ft/min |
Color | Gray |
Wastebasket Capacity | 30 gal |
Includes | (10) Shred Bags, Hex Key, Quick Start Guide, User Guide |
Features | Thermally Protected Motor, Rubber Shock Mount, Oil-free, SmartPower |
Maximum Run Time | 20 mins |
Cool Down Time | 20 mins |
Input Voltage | 115V AC |
Motor Power | 2013.39 W |
Noise Level Without Load | 52 dB |
Shredder Type | Non-Continuous |
Recommended Number of Users | 3 to 5 |
Description
MHP Oil Free Shredder,24-26 Sht,Lev. P4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- DAHLE Dahle CleanTEC Filter, for Shredders (20710)
- DAHLE Shredder Oil, PK6 (20721)
- DAHLE Matrix Oil-Free Office Paper Shredder, Cross Cut (50410-14013)
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- DAHLE CleanTEC High Security Shredder, Lev P7 (41334)
- DAHLE Dahle 704 Shredder Bags, PK100 (20724)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- Dahle Paper Shredders