Shop All Paper Shredders
Dahle
MHP Oil Free Shredder, 20-22 Sheet, Lev P4
Mfr # 50564
Zoro # G6438960
product price: $2,146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,146.99
Free 30-Day Returns
Key Features
- Shred Size 0.125 in x 1.563 in
- Throat Width 16 in
- Shreds Credit Card, Paper Clip, Staples, DVD, CD
- Standards ETL
- Shredding Speed 30 ft/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 50564
- Zoro # G6438960
- UPC # 076769505643
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Shred Size | 0.125 in x 1.563 in |
Throat Width | 16 in |
Width | 29 in |
Height | 38 in |
Length | 20 in |
Details
Item | MHP Oil Free Shredder,20-22 Sheet,Lev P4 |
Shreds | Credit Card, Paper Clip, Staples, DVD, CD |
Standards | ETL |
Shredding Speed | 30 ft/min |
Color | Gray |
Wastebasket Capacity | 45 gal |
Security Level | P-4 |
Cut Style | Cross Cut |
Max. Shredding Capacity | 24 Per Pass |
Features | Oil-free, Thermally Protected Motor, SmartPower |
Includes | (10) Shred Bags, Hex Key, Quick Start Guide, User Guide |
Input Voltage | 115V AC |
Shredder Type | Non-Continuous |
Maximum Run Time | 20 mins |
Noise Level Without Load | 54 dB |
Motor Power | 2013.39 W |
Cool Down Time | 20 mins |
Recommended Number of Users | 5 and Above |
Description
MHP Oil Free Shredder,20-22 Sheet,Lev P4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- AVERY Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, 600 Labels (5164)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- DAHLE Office Shredder, Security P-6, 9-11 Sheets (40430)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- DAHLE CleanTEC Oil-Free Department Paper Shredder, Cross Cut (51564-13907)
- DAHLE Dahle 706 Shredder Bags, PK100 (20726)
- DAHLE High Security Shredder, P-7, 9-11 Sheets (20394)
- DAHLE Hard Drive Punch for Destruction of Hard (818 HD)
- HONEYWELL Honeywell Shredder (9306)
- Dahle Paper Shredders