Shop All Paper Shredders
Dahle
MHP Oil Free Shredder, 10-12 Sheet, Lev P4
Mfr # 50214
Zoro # G6438927
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL
- Color Gray
- Wastebasket Capacity 11 gal
- Shreds Paper Clip, Credit Card, Staples
- Shredding Speed 22 ft/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 50214
- Zoro # G6438927
- UPC # 076769502147
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Shred Size | 0.125 in x 1.563 in |
Throat Width | 9.50 in |
Width | 17 in |
Height | 28 in |
Length | 13.8 in |
Details
Item | MHP Oil Free Shredder,10-12 Sheet,Lev P4 |
Standards | ETL |
Color | Gray |
Wastebasket Capacity | 11 gal |
Shreds | Paper Clip, Credit Card, Staples |
Shredding Speed | 22 ft/min |
Security Level | P-4 |
Max. Shredding Capacity | 12 Per Pass |
Cut Style | Cross Cut |
Features | SmartPower, Oil-free, Rubber Shock Mount, Thermally Protected Motor |
Includes | (10) Shred Bags, Hex Key, Quick Start Guide, User Guide |
Noise Level Without Load | 46 dB |
Recommended Number of Users | 1 to 3 |
Input Voltage | 115V AC |
Maximum Run Time | 10 mins |
Shredder Type | Non-Continuous |
Cool Down Time | 20 mins |
Motor Power | 745.70 W |
Description
MHP Oil Free Shredder,10-12 Sheet,Lev P4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- CANON 4221C002 (CLI-65) Ink, Photo Magenta (4221C002)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- DAHLE CleanTEC Small Office Paper Shredder, Cross Cut (51322-13848)
- DAHLE Industrial High Capacity Shredder, P-3, (929 IS)
- DAHLE High Security Optical Media Shredder, NS (717 OS)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- DAHLE CleanTEC Department Paper Shredder, Cross Cut (51572-13913)
- BUSINESS SOURCE 6-gallon Bin Cross-cut Shredder (70120)
- Dahle Paper Shredders