Shop All Paper Shredders
Dahle
Media Shredder for SSDs, Mini Tablets, C
Mfr # 808 MS
Zoro # G5294126
product price: $7,395.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,395.00
Free 30-Day Returns
Key Features
- Wastebasket Capacity 4 gal
- Security Level O-3/E-3
- Shreds Mini Tablet, Solid State Drive, DVD, Thumb Drive, Cell Phone, CD
- Color Gray
- Cut Style Cross Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 808 MS
- Zoro # G5294126
- Country of Origin Korea, Republic of
- Category Paper Shredders
Dimensions
Throat Width | 6.50 in |
Length | 21.8 in |
Width | 21.8 in |
Height | 39-1/2 in |
Details
Wastebasket Capacity | 4 gal |
Item | Media Shredder for SSDs,Mini Tablets,C |
Security Level | O-3/E-3 |
Shreds | Mini Tablet, Solid State Drive, DVD, Thumb Drive, Cell Phone, CD |
Color | Gray |
Cut Style | Cross Cut |
Standards | CSA |
Features | Thermally Protected Motor, Rubber Shock Mount, Continuous Duty Motor |
Input Voltage | 115V AC |
Shredder Type | Continuous |
Recommended Number of Users | 5 and Above |
Motor Power | 2609.95 W |
Noise Level Without Load | 55 dB |
Description
Media Shredder for SSDs,Mini Tablets,C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-925A-40000 Heavy-Duty Crane Scale - 40000 lbs x 20 lb. LED Display (OP-925A-40000)
- BAND-IT Stainless Steel Band And Buckle Kit (GR204B)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- DAHLE Hard Drive/Paper Shredder, H-4/P-3 (828 HD)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- DAHLE Office Shredder, Security P-6, 9-11 Sheets (40430)
- DAHLE CleanTEC Department Paper Shredder, Cross Cut (51572-13913)
- DAHLE Shredder Oil, PK4 (20722)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (B24s)
- Dahle Paper Shredders