Shop All Paper Shredders
Dahle
Industrial High Capacity Shredder, P-3,
Mfr # 929 IS
Zoro # G5297486
product price: $26,995.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$26,995.00
Free 30-Day Returns
Key Features
- Cut Style Cross Cut
- Max. Shredding Capacity 500 Per Pass
- Shreds Staples, DVD, Binder, Paper Clip, Credit Card, CD
- Shredding Speed 33 ft/min
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 929 IS
- Zoro # G5297486
- Country of Origin Korea, Republic of
- Category Paper Shredders
Dimensions
Shred Size | 0.315 in x 1.575 in |
Throat Width | 21.50 in |
Width | 48 in |
Height | 64-1/2 in |
Length | 78.8 in |
Details
Cut Style | Cross Cut |
Max. Shredding Capacity | 500 Per Pass |
Shreds | Staples, DVD, Binder, Paper Clip, Credit Card, CD |
Shredding Speed | 33 ft/min |
Color | Gray |
Item | Industrial High Capacity Shredder,P-3, |
Standards | CSA |
Security Level | P-3 |
Wastebasket Capacity | 120 gal |
Features | Rubber Shock Mount, Key Lock, Thermally Protected Motor, Continuous Duty Motor |
Motor Power | 8575.55 W |
Noise Level Without Load | 70 dB |
Recommended Number of Users | 5 and Above |
Shredder Type | Continuous |
Input Voltage | 220V AC |
Description
Industrial High Capacity Shredder,P-3,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS 10In Shop Shears (W912)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- XEROX XEROX COMP PHASER 3635 MFP (108R00795)
- GHENT Display Rail, 12", L (H12-SS)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- DAHLE Dahle 701 Shredder Bags, PK200 (20723)
- DAHLE Industrial High Capacity Shredder, P-3, (909 HS)
- DAHLE Shredder Oil, PK4 (20722)
- DAHLE Paper Shredder, Shredding Speed 23 fpm (41534)
- DAHLE High Security Paper Shredder NSA/CSS 02- (707 PS)
- FELLOWES Paper Shredder, Automax 130C, Black (4680001)
- Dahle Paper Shredders