Shop All Paper Shredders
Dahle
Industrial High Capacity Shredder, P-3,
Mfr # 909 HS
Zoro # G5297635
product price: $12,995.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$12,995.00
Free 30-Day Returns
Key Features
- Max. Shredding Capacity 90 Per Pass
- Standards CSA
- Shred Size 0.157 in x 1.969 in
- Wastebasket Capacity 68 gal
- Shredding Speed 39 ft/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 909 HS
- Zoro # G5297635
- Country of Origin Korea, Republic of
- Category Paper Shredders
Dimensions
Shred Size | 0.157 in x 1.969 in |
Throat Width | 17.50 in |
Length | 30 in |
Height | 64.3 in |
Width | 30 in |
Details
Max. Shredding Capacity | 90 Per Pass |
Standards | CSA |
Wastebasket Capacity | 68 gal |
Shredding Speed | 39 ft/min |
Cut Style | Cross Cut |
Shreds | CD, DVD |
Color | Gray |
Security Level | P-3 |
Item | Industrial High Capacity Shredder,P-3, |
Features | Thermally Protected Motor, Continuous Duty Motor, Rubber Shock Mount, Key Lock |
Recommended Number of Users | 5 and Above |
Noise Level Without Load | 60 dB |
Shredder Type | Continuous |
Input Voltage | 220V AC |
Motor Power | 3728.50 W |
Description
Industrial High Capacity Shredder,P-3,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- BSC PREFERRED 3 x 3 x 37'' White Square Mailing Tubes, 25PK (S-1579)
- PCI Pci Konica Minolta Tn613M Tn-613M A0Tm330 Magenta Toner Cartridge For (TN613M-PC)
- DAHLE Office Shredder, Security P-6, 9-11 Sheets (40430)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- DAHLE Department Shredder, P-2, 36-40 Sheets (40606)
- DAHLE Paper Shredder, Shredding Speed 23 fpm (41534)
- DAHLE Small Department Shredder P-6, 10-12 Sht (40530)
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White (5015501)
- Dahle Paper Shredders