Shop All Paper Shredders
Dahle
Hard Drive Punch for Destruction of Hard
Mfr # 818 HD
Zoro # G5297608
product price: $4,295.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,295.00
Free 30-Day Returns
Key Features
- Wastebasket Capacity 27 gal
- Throat Width 4.70 in
- Standards CSA
- Color Gray
- Shreds Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 818 HD
- Zoro # G5297608
- Country of Origin Korea, Republic of
- Category Paper Shredders
Dimensions
Throat Width | 4.70 in |
Length | 19.8 in |
Width | 20 in |
Height | 34-1/2 in |
Details
Wastebasket Capacity | 27 gal |
Standards | CSA |
Color | Gray |
Shreds | Hard Drive |
Item | Hard Drive Punch for Destruction of Hard |
Features | Rubber Shock Mount, Continuous Duty Motor, Thermally Protected Motor |
Recommended Number of Users | 5 and Above |
Noise Level Without Load | 60 dB |
Input Voltage | 115V AC |
Shredder Type | Continuous |
Motor Power | 559.27 W |
Description
Hard Drive Punch for Destruction of Hard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Waste Toner Bottle, 21200 Yield (115R00129)
- GENERAL Paper Bags, 40 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (18416)
- C-LINE PRODUCTS Panoramic Page Protector, 11 x 8.5", PK25 (62237)
- BROOKSIDE DESIGN, LLC 36" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-636)
- DAHLE Dahle 701 Shredder Bags, PK200 (20723)
- DAHLE CleanTEC Office Paper Shredder, Cross Cut (51422-13685)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- DAHLE Sm Office Shredder P7, 5-7 Sheet NSA/CSS (40334)
- DAHLE Office Shredder, Security P-6, 9-11 Sheets (40430)
- DAHLE MHP Oil Free Shredder, 14-16 Sheet, Lev P4 (50314)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- Dahle Paper Shredders