Shop All Paper Shredders
Dahle
Department Shredder, P-2, 36-40 Sheets
Mfr # 40606
Zoro # G6438820
product price: $2,628.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Key Features
- Throat Width 16 in
- Wastebasket Capacity 45 gal
- Max. Shredding Capacity 40 Per Pass
- Color Gray
- Shreds CD, Paper Clip, Staples, DVD, Credit Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 40606
- Zoro # G6438820
- UPC # 076769406063
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Throat Width | 16 in |
Shred Size | 0.250 in x 0.250 in |
Height | 38 in |
Width | 29 in |
Length | 20 in |
Details
Item | Department Shredder,P-2,36-40 Sheets |
Wastebasket Capacity | 45 gal |
Max. Shredding Capacity | 40 Per Pass |
Color | Gray |
Shreds | CD, Paper Clip, Staples, DVD, Credit Card |
Cut Style | Strip Cut |
Standards | ETL |
Shredding Speed | 26 ft/min |
Security Level | P-2 |
Features | Rubber Shock Mount, SmartPower, Thermally Protected Motor, Continuous Duty Motor, Oil-free |
Includes | (10) Shred Bags, 1.7 oz. Bottle of Shredder Oil, Power Cable, Shred Bag Retaining Ring, Hex Key, Quick Start Guide, User Guide |
Shredder Type | Continuous |
Input Voltage | 115V AC |
Noise Level Without Load | 50 dB |
Motor Power | 2982.80 W |
Recommended Number of Users | 5 and Above |
Description
Department Shredder,P-2,36-40 Sheets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- AVERY Waterproof Shipping Labels with S, PK100 (15513)
- SHARP Yellow Toner Cartridge 13K Yield (MXC50TY)
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- DAHLE Shredder Oil, PK4 (20722)
- DAHLE MHP Oil Free Shredder, 10-12 Sheet, Lev P4 (50214)
- DAHLE Sm Office Shredder P7, 5-7 Sheet NSA/CSS (40334)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- FELLOWES AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sht Cap (4657301)
- Dahle Paper Shredders