Shop All Belts
Dahle
Conveyor Belt for High Capacity Output., 92.3 in L, 25.8 in W
Mfr # 919 CB
Zoro # G5236062
product price: $4,292.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,292.99
Free 30-Day Returns
Key Features
- Overall Length 92.3 in
- Color Gray
- Overall Width 25.8 in
- Max. Height 50.5 in
- Type Output Conveyor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 92.3 in |
Overall Width | 25.8 in |
Max. Height | 50.5 in |
Details
Item | Conveyor Belt for High Capacity Output. |
Color | Gray |
Type | Output Conveyor |
Description
Conveyor Belt for High Capacity Output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- CASTERHQ 5"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Whe, PK4 (HD6650-01-PCI-TLB-V-S1)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- DAHLE Conveyor Belt for High Capacity Output 2, 83.3 in L, 30 in W (929 CB)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 18 In (28000020)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- Dahle Belt Conveying