Shop All Belts
Dahle
Conveyor Belt for High Capacity Output 2, 83.3 in L, 30 in W
Mfr # 929 CB
Zoro # G5233244
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,560.99
Free 30-Day Returns
Key Features
- Overall Length 83.3 in
- Color Gray
- Overall Width 30 in
- Max. Height 46 in
- Type Output Conveyor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 83.3 in |
Overall Width | 30 in |
Max. Height | 46 in |
Details
Item | Conveyor Belt for High Capacity Output 2 |
Color | Gray |
Type | Output Conveyor |
Description
Conveyor Belt for High Capacity Output 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- POWER TEAM TIP PROTECTOR 113/213/116/216 (PTP13/16)
- VESTIL Top Mount Floor Lock 7 in Mounting Height 6 in Retracted Height (FL-LK-5EG)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-16)
- DAHLE Conveyor Belt for High Capacity Output., 92.3 in L, 25.8 in W (919 CB)
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- APACHE Conveyor Belt, PVC 120,100 Ft x 18 In (28001355)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- Dahle Belt Conveying