Shop All Wood Screws
Daggerz
Wood Screw, M7, 50 mm, Zinc Plated Low Carbon Steel Flat Head Pozidriv Drive, 2000 PK
Mfr # DLCON750MM
Zoro # G8837637
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Pozidriv Drive
- System of Measurement Metric
- Screw Size M7
- Fastener Length 50 mm
- Drive Size #3
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLCON750MM
- Zoro # G8837637
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | M7 |
Fastener Length | 50 mm |
Drive Size | #3 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Pozidriv |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,M7,50mm,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Hex Nut, 1/8", 6 PK (60170)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12 mm H, 20 PK (DN7X00600-020P1)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQZ08300)
- DAGGERZ Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQL08300)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ08212)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 2500 PK (DLFLSQZ08212)
- DAGGERZ Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ082104)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 50 PK (ST14X318-50PC)
- Daggerz Self-Tapping Screws