Shop All Wood Screws
Daggerz
Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK
Mfr # DLFLPHZ08200**
Zoro # G8837871
product price: $202.99
/pk 3500, $0.06/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DLFLPHZ08200**
- Zoro # G8837871
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Znc,8x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01062.037.0250)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 1500 PK (DLFLSPZ08300)
- DAGGERZ Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQL08300)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQB08112)
- MIDWEST FASTENER Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK (35984)
- Daggerz Self-Tapping Screws