Shop All Wood Screws
Daggerz
Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 3500 PK
Mfr # DLFLPHL08200**
Zoro # G8837777
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Low Carbon Steel
- Finish Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHL08200**
- Zoro # G8837777
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Oil Rubbed |
Item | Wood Screw |
Description
Wood Screw,Phillips,Flat w/Nibs,Lub,8x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (190562)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHL081104**)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQB08112)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- DAGGERZ Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQL08300)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ08212)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3237516150)
- Daggerz Self-Tapping Screws