Shop All Wood Screws
Daggerz
Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3000 PK
Mfr # DLFLPHZ082104**
Zoro # G8837853
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/4 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHZ082104**
- Zoro # G8837853
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Znc,8x2-1/4,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04023)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQZ08300)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQZ08112)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 7500 PK (DLFLSQB081104)
- DAGGERZ Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ082104)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62742)
- Daggerz Wood Screws