Shop All Wood Screws
Daggerz
Wood Screw, #8, 1 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 10000 PK
Mfr # DLFLSPZ08100
Zoro # G8837862
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLSPZ08100
- Zoro # G8837862
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Sq. Flat w/Nibs,Znc,8x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8271957)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- DAGGERZ Wood Screw, #10, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 4000 PK (DLFLSQZ10112)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHL081104**)
- DAGGERZ Wood Screw, #6, 1-1/2 in, Oil Rubbed Low Carbon Steel Square Drive, 7000 PK (DLFA06112)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ08212)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 2500 PK (DLFLSQZ08212)
- DAGGERZ Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQL08300)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (477371)
- Daggerz Wood Screws