Shop All Wood Screws
Daggerz
Wood Screw, #8, 1 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 10000 PK
Mfr # DLFLPHZ08100**
Zoro # G8837722
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHZ08100**
- Zoro # G8837722
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Phillips,Flat w/Nibs,8x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- ARP HONDA WHEEL STUDS (100-7712)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- DAGGERZ Wood Screw, #10, 3-1/2 in, Zinc Yellow Low Carbon Steel Round Head Square Drive, 1000 PK (DLRWSQZY10312)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHL081104**)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQB08112)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQL08300)
- ZORO SELECT Wood Screw, #14, 1 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.024.0100)
- Daggerz Self-Tapping Screws