Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-5/8 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 5000 PK
Mfr # DLFLPHZ081158**
Zoro # G8837847
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-5/8 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHZ081158**
- Zoro # G8837847
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Znc,8x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK (69877)
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0150)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-5)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 7500 PK (DLFLSQB081104)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ08212)
- DAGGERZ Wood Screw, #10, 3-1/2 in, Zinc Yellow Low Carbon Steel Round Head Square Drive, 1000 PK (DLRWSQZY10312)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQB08112)
- DAGGERZ Wood Screw, #10, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 4000 PK (DLFLSQZ10112)
- OMG 12PK 4 Timberlok Screw (FMTLOK04-12)
- Daggerz Wood Screws