Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-3/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 4000 PK
Mfr # DLFLPHZ08134**
Zoro # G8837880
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHZ08134**
- Zoro # G8837880
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Znc,8x1-3/4,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70151)
- AMPG 1/4"-20 x 45 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4484-ZN)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 7500 PK (DLFLSQB081104)
- DAGGERZ Wood Screw, #10, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 4000 PK (DLFLSQZ10112)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 1500 PK (DLFLSPZ08300)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQZ08112)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- Daggerz Wood Screws