Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 7500 PK
Mfr # DLFLPHL081104**
Zoro # G8837783
product price: $262.99
/pk 7500, $0.04/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Low Carbon Steel
- Finish Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DLFLPHL081104**
- Zoro # G8837783
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Oil Rubbed |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Lub,8x1-1/4,Package Quantity 7500, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37000.100.0001)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK (4NET5)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHL08200**)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQZ08300)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #8, 2-1/2 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ08212)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQB08112)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- Daggerz Self-Tapping Screws