Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 5000 PK
Mfr # DLFLPHZ08112**
Zoro # G8837838
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # DLFLPHZ08112**
- Zoro # G8837838
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Wood Screw,Flat w/Nibs,Znc,8x1.5,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 25 PK (M07000.160.0020)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1/2 in, Steel Hex Head (A0090200032HW)
- G.L. HUYETT Bridge Pin 1/8 x 2-3/4 CS ZC (BP-157/D)
- DAGGERZ Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHL08200**)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQL08112)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQZ08300)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- DAGGERZ Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ082104)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQZ08112)
- HILLMAN Hillman Fasteners 48385 2 in. X 8 Exterior Phillips Wood Screw (196022)
- Daggerz Wood Screws