Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK
Mfr # DLFLPHL08112**
Zoro # G8837670
product price: $272.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Low Carbon Steel
- Finish Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DLFLPHL08112**
- Zoro # G8837670
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Low Carbon Steel |
Finish | Oil Rubbed |
Item | Wood Screw |
Description
Wood Screw,Phillips,Flat w/Nibs,8x1.5,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Plain Finish (U20200.150.1200)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.043.0400)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X10)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHL081104**)
- DAGGERZ Wood Screw, #8, 2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHL08200**)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 6000 PK (DLRWSQZ081104)
- DAGGERZ Wood Screw, #10, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 4000 PK (DLFLSQZ10112)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQZ08112)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- DELTANA Wood Screw, #9, 1/2 in, Polished Brass Steel Flat Head Phillips Drive (SCMS905U3)
- Daggerz Wood Screws