Shop All Wood Screws
Daggerz
Wood Screw, #8, 1-1/2 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 5000 PK
Mfr # DLFLSQB08112
Zoro # G8837978
product price: $436.99
/pk 5000, $0.09/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Low Carbon Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # DLFLSQB08112
- Zoro # G8837978
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Low Carbon Steel |
Finish | Black Oxide |
Item | Wood Screw |
Description
Wood Screw,Sq. Flat w/Nibs,8x1.5,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- HILLMAN TWINFST CABINET 8X3 (39246)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01010.031.0125)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 7500 PK (DLFLSQB081104)
- DAGGERZ Wood Screw, #8, 2-1/4 in, Zinc Plated Low Carbon Steel Round Head Square Drive, 2000 PK (DLRWSQZ082104)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- DAGGERZ Wood Screw, #10, 3-1/2 in, Zinc Yellow Low Carbon Steel Round Head Square Drive, 1000 PK (DLRWSQZY10312)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 3500 PK (DLFLPHZ08200**)
- HILLMAN Wood Screw, #4, 1 in (40005)
- Daggerz Self-Tapping Screws