Shop All Sheet Metal Screws
Daggerz
Sheet Metal Screw, #10 x 3 in, Bronze Steel Hex Head Hex Drive, 1500 PK
Mfr # SMCT10308BRZ
Zoro # G8844007
product price: $385.99
/pk 1500, $0.26/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SMCT10308BRZ
- Zoro # G8844007
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Bronze |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Sheet Metal Screw,Hex Washer Head,Bronze,10x3,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-24 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK (RMC10242)
- ZORO SELECT Wire Brush, 5/8 in Dia., 4 PK (11M976)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.180.0040)
- ZORO SELECT Oversized Key Stock, 305 mm L, 5 mm W, 5 mm H, Carbon Steel (WWG360505305)
- DAGGERZ Sheet Metal Screw, #10 x 3/4 in, Dagger-Guard Steel Hex Head Hex Drive, 7500 PK (SMCT100348BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1 in, Dagger-Guard Steel Hex Head Hex Drive, 8000 PK (SMCT08100BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSZ081104)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- DAGGERZ Sheet Metal Screw, #8 x 1/2 in, Dagger-Guard Steel Hex Head Hex Drive, 15000 PK (SMCT080012BRZ)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63652)
- Daggerz Self-Tapping Screws