Shop All Sheet Metal Screws
Daggerz
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # SMZ10108
Zoro # G8844077
product price: $430.99
/pk 6000, $0.07/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SMZ10108
- Zoro # G8844077
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Sheet Metal Screw,Hex Washer Head,Clr Znc,10x1,Package Quantity 6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0700)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79575)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933104)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- DAGGERZ Sheet Metal Screw, #8 x 1 in, Dagger-Guard Steel Hex Head Hex Drive, 8000 PK (SMCT08100BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSZ081104)
- DAGGERZ Sheet Metal Screw, #8 x 1/2 in, Dagger-Guard Steel Hex Head Hex Drive, 15000 PK (SMCT080012BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- DAGGERZ Sheet Metal Screw, #10 x 3/4 in, Dagger-Guard Steel Hex Head Hex Drive, 7500 PK (SMCT100348BRZ)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE96)
- Daggerz Sheet Metal Screws