Shop All Sheet Metal Screws
Daggerz
Sheet Metal Screw, #10 x 1-1/2 in, Dagger-Guard Steel Hex Head Hex Drive, 3500 PK
Mfr # SMCT101128BRZ
Zoro # G8844138
product price: $504.99
/pk 3500, $0.14/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SMCT101128BRZ
- Zoro # G8844138
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Dagger-Guard |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Sheet Metal Screw,Hex Washer Head,Brz,10x1.5,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- ZORO SELECT #8-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A050)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY85)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- DAGGERZ Sheet Metal Screw, #8 x 1/2 in, Dagger-Guard Steel Hex Head Hex Drive, 15000 PK (SMCT080012BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1 in, Dagger-Guard Steel Hex Head Hex Drive, 8000 PK (SMCT08100BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSZ081104)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- DAGGERZ Sheet Metal Screw, #10 x 3/4 in, Dagger-Guard Steel Hex Head Hex Drive, 7500 PK (SMCT100348BRZ)
- ASMC INDUSTRIAL 5/16 x 0.75 Hex Washer Head Type A Sheet Metal Screw, 18-8 Stainless Steel, 750PK (0000-212411-750)
- Daggerz Self-Tapping Screws