Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 10000 PK
Mfr # SDSS080058
Zoro # G8843088
product price: $1,781.99
/pk 10000, $0.18/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size 1/4 in
- Material 410 Stainless Steel
- Size 8 x 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDSS080058
- Zoro # G8843088
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Drive Size | 1/4 in |
Size | 8 x 5/8 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,SS,8x5/8,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International24MM BONDED SEAL (DS-MM-24)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01209.037.0400)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0150)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ10034)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 7000 PK (SDCT10034WHT)
- DAGGERZ Self-Drilling Screw, #10-24 x 1-1/4 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 3500 PK (PLYSDCT101104M)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 45 PK (30783)
- Daggerz Self-Tapping Screws