Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 3000 PK
Mfr # MTSDZ08200
Zoro # G8840419
product price: $205.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Clear Zinc Plated
- Standards ICC-ES Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # MTSDZ08200
- Zoro # G8840419
- UPC # 840064552578
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Size | 8 x 2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Phillips Mod,Truss Wafer,Znc,8x2,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish (57157)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25C62KBC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-5/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (SD4CTWW12158)
- DAGGERZ Self-Drilling Screw, #8 x 9/16 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 10000 PK (SDCT08001916WHT)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ08034)
- DAGGERZ Self-Drilling Screw, #8 x 2-3/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (DWSDCT08238)
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- Daggerz Self-Drilling Screws