Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # SDZ08200
Zoro # G8843517
product price: $183.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Clear Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ08200
- Zoro # G8843517
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | 1/4 in |
Size | 8 x 2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Zinc,8x2,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Dowel Pins 1 12PK (76387)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4In, LCS, PK1100 (B08300.025.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0062)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ12034)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- DAGGERZ Self-Drilling Screw, #8 x 2-3/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (DWSDCT08238)
- DAGGERZ Self-Drilling Screw, 3"-14 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (DAGCT1030T17)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (68682)
- Daggerz Self-Tapping Screws