Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK
Mfr # CMSD08214
Zoro # G8836298
product price: $262.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Dagger Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # CMSD08214
- Zoro # G8836298
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Drive Size | #2 |
Size | 8 x 2-1/4 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Materials for Use With | Cement, Steel |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Phillips,Wafer Head,Cement Board,8x2-1/4,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Plain (Z4872)
- NEWPORT FASTENERS 1/2-13 x 6" Carriage Bolts/Steel/Hot Dip Galvanized , 100PK (976969)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0016)
- DAGGERZ Self-Drilling Screw, #10 x 2-1/2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 2500 PK (MTSDZ08212)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (NEOSDCT1410)
- DAGGERZ Self-Drilling Screw, #8 x 1 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ08100)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 500 PK (FPSDZ1450)
- DAGGERZ Self-Drilling Screw, #14 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SDCTSLV1480)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- Daggerz Self-Tapping Screws