Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 5000 PK
Mfr # NEOSDSS08012
Zoro # G8840927
product price: $995.99
/pk 5000, $0.20/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size 1/4 in
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # NEOSDSS08012
- Zoro # G8840927
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Size | 8 x 1/2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bonded Washer,Hex Washer Head,SS,8x1/2,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07410.075.0225)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.025.0010)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ1010)
- DAGGERZ Self-Drilling Screw, #8 x 9/16 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 10000 PK (SDCT08001916WHT)
- DAGGERZ Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK (CMSD08214)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #12 x 2 in, Dagger Guard Steel Hex Head Hex Drive, 1500 PK (FLGSD3CT1220)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS10034)
- TEKS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21341)
- Daggerz Self-Tapping Screws