Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 6 in, Dagger Guard Steel Hex Head Hex Drive, 500 PK
Mfr # NEOSDCT1460
Zoro # G3152240
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 6 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # NEOSDCT1460
- Zoro # G3152240
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 6 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw w/Bonded Washer,Hex Washer Head,14x6,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.080.0016)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 5000 PK (NEOSDSS08012)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ14034)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/4 in, 410 Stainless Steel Hex Head Hex Drive, 2500 PK (SDSS121104)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS12034)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 2500 PK (NEOSDSS12112)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, 410 Stainless Steel Flat Head Square Drive, 500 PK (530427-500)
- Daggerz Self-Drilling Screws