Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # SDZ1460
Zoro # G8843882
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # SDZ1460
- Zoro # G8843882
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 6 in |
Drive Size | 3/8 in |
Size | 14 x 6 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,14x6,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- DISCO #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated (10015PK)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3720WF)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51060.100.0100)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK (SDZ1430)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ141104)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (NEOSD5CT1450)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Pan Head Square Drive, 10000 PK (PSQSDZ08034)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ080012)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 152 PK (08826)
- Daggerz Self-Tapping Screws