Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 5 in, Dagger Guard Long Life Coating 410 Stainless Steel Hex Head 500 PK
Mfr # SDSSCT1450
Zoro # G8843313
product price: $1,185.99
/pk 500, $2.37/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material 410 Stainless Steel
- Finish Dagger Guard Long Life Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDSSCT1450
- Zoro # G8843313
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Drive Size | 3/8 in |
Size | 14 x 5 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard Long Life Coating |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,SS,14x5,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/2, PK100 (U07800.019.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.031.0450)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 2500 PK (SDCT1410WHT)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Dagger Guard Steel Hex Head Hex Drive, 500 PK (NEOSDCT1460)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ10112MAXS)
- ZORO SELECT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1002000-3-080P)
- Daggerz Self-Drilling Screws