Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK
Mfr # NEOSDSSCT1450
Zoro # G8841432
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material 410 Stainless Steel
- Finish Dagger Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # NEOSDSSCT1450
- Zoro # G8841432
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Drive Size | 3/8 in |
Size | 14 x 5 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bonded Washer,Hex Washer Head,SS,14x5,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01300.075.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- TAMPER-PRUF SCREWS 10-24 x 1in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - Pkg of 100 (5X.1021PS)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- DAGGERZ Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK (CMSD08214)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- DAGGERZ Self-Drilling Screw, #8 x 9/16 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 10000 PK (SDCT08001916WHT)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 5000 PK (CMSD081104)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- HILLMAN Self-Drilling Screw, #10 x 3/4 in, Hex Head 10 PK (5105465)
- Daggerz Self-Drilling Screws