Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # SDZ1450
Zoro # G8843858
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # SDZ1450
- Zoro # G8843858
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Drive Size | 3/8 in |
Size | 14 x 5 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,14x5,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U55205.150.0001)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009336)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK (SDZ1430)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ141104)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- DAGGERZ Self-Drilling Screw, #6 x 5/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ060058)
- DAGGERZ Self-Drilling Screw, #12 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3500 PK (FPSDZ1210)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- Daggerz Self-Drilling Screws