Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # SDZ1430
Zoro # G8843821
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # SDZ1430
- Zoro # G8843821
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Drive Size | 3/8 in |
Size | 14 x 3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,14x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-12 (3534-1.1/8K)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBBHSCAPS516181P25)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ141104)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 4000 PK (NEOSDSS1010)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT14212)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 368 PK (08837)
- Daggerz Self-Drilling Screws