Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 2 in, 410 Stainless Steel Hex Head Hex Drive, 1500 PK
Mfr # SDSS1420
Zoro # G8843331
product price: $666.99
/pk 1500, $0.44/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material 410 Stainless Steel
- Size 14 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDSS1420
- Zoro # G8843331
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | 3/8 in |
Size | 14 x 2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,SS,14x2,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0025)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1416WF)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK (U30503.010.0175)
- DAGGERZ Self-Drilling Screw, #12 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SDCTSLV12212)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #10-24 x 1-1/4 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 3500 PK (PLYSDCT101104M)
- DAGGERZ Self-Drilling Screw, #12 x 3 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1000 PK (NEOSDSS1230)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ12034)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, 316 Stainless Steel Flat Head Phillips Drive, 500 PK (197913-500)
- Daggerz Self-Tapping Screws