Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, 1/4" x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head Torx Drive
Mfr # SD4CTWWST14234
Zoro # G8842272
product price: $1,283.99
/pk 1000, $1.28/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 2-3/4 in
- Drive Size T-27
- Material Steel
- Finish ACQ Dagger Ultra-Guard Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SD4CTWWST14234
- Zoro # G8842272
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 2-3/4 in |
Drive Size | T-27 |
Size | 1/4 x 2-3/4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | ACQ Dagger Ultra-Guard Coating |
Materials for Use With | Steel, Wood |
Item | Self-Drilling Screw |
Description
SD Screw w/Wing,Star FH,1/4-20x2-3/4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56209)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3 in Wd, Black (SJ3000)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ080012)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- DAGGERZ Self-Drilling Screw, #8 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (DWSDZ08300)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- DAGGERZ Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (FLGSD1CT14078)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- Daggerz Self-Drilling Screws