Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 1 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK
Mfr # NEOSDCT1410
Zoro # G8841189
product price: $574.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # NEOSDCT1410
- Zoro # G8841189
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Size | 14 x 1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw w/Bonded Washer,Hex Washer Head,14x1,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (822635G)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.031.0126)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- DORMAN Hex Nut, 1/4"-20, Grade 5 (810-010)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #6 x 5/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ060058)
- DAGGERZ Self-Drilling Screw, #12 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3500 PK (FPSDZ1210)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Dagger Guard Bronze Coating Steel Hex Head Hex Drive, 3500 PK (SDCT14034BRZ)
- DAGGERZ Self-Drilling Screw, #12 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SDCTSLV12212)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- Daggerz Self-Tapping Screws