Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK
Mfr # SDZ1410
Zoro # G8843733
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daggerz
- MFR # SDZ1410
- Zoro # G8843733
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Size | 14 x 1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,14x1,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 5 PK (329-401-PK5)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 800 PK (1428BHT5)
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK (SDZ1430)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSDZ10034)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 5000 PK (NEOSDSS08012)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- Daggerz Self-Tapping Screws