Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # SDZ141104
Zoro # G8843779
product price: $264.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDZ141104
- Zoro # G8843779
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Drive Size | 3/8 in |
Size | 14 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Clr Znc,14x1-1/4,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1902)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg (Z2132)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Hex Head Hex Drive, 1000 PK (SDZ1430)
- DAGGERZ Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (FLGSD1CT14078)
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (670411)
- Daggerz Self-Tapping Screws