Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK
Mfr # SDSSS12034
Zoro # G8843298
product price: $3,334.99
/pk 5000, $0.67/ea
Free Shipping & Returns
$3,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
- Size 12 x 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # SDSSS12034
- Zoro # G8843298
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 12 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,305SS,12x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0005)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0275)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS10034)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ080012)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ080012)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 5000 PK (NEOSDSS08012)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ101104)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (685058)
- Daggerz Self-Drilling Screws