Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 3 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # NEOSDSS1230
Zoro # G8841362
product price: $1,726.99
/pk 1000, $1.73/ea
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material 410 Stainless Steel
- Finish Dagger Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daggerz
- MFR # NEOSDSS1230
- Zoro # G8841362
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Drive Size | 5/16 in |
Size | 12 x 3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bonded Washer,Hex Washer Head,SS,12x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.080.0016)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.040.0012)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04110.037.0300)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE95)
- DAGGERZ Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK (LOPROSDCT1020)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ1010)
- DAGGERZ Self-Drilling Screw, 1-1/2"-14 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (DAGCT10112T17)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard Long Life Coating 410 Stainless Steel Hex Head 500 PK (SDSSCT1450)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (NEOSD5CT1450)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (HA1024)
- Daggerz Self-Tapping Screws